SL50 - 1/2" Sealing Locknut

Arlington

  • $2.67 (Each)
  • $2.67 (Each)
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
SL50
Manufacturer
Arlington
Manufacturer's Part Number
SL50
Description
1/2" Sealing Locknut
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
018997135001 / 00018997135001
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Resources
Images
 
 
SL50 - Large Image
 
SL50 - Small Image
Attachments
 
 
SL50 - Specification Sheet
Other Links
 
 
SL50 - Other
 
SL50 - Other
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
Silver
Finish
UL and CSA
Dimensions and Weight
Size
L(1.125) x W(1.125) x H(0.230)
Height
0.230
Width
1.125
Descriptions
Product Type
1/2" Sealing Locknut
Description
1/2" SEALING LOCKNUT
extra long description
ARL SL50 1/2" SEALING LOCKNUT
Long Description
Steel sealing locknut with pvc molded seal. Trade Size 1/2".
Additional Information
Thread Size
14 TPI
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SL50
GTIN
00018997135001
UPC
018997135001
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Snap-on
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat