263 - 1-1/4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $2.35 (Each)
  • $2.35 (Each)

  • $58.80 (Per 25)

  • $235.18 (Per 100)
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
263
Manufacturer
Bridgeport
Manufacturer's Part Number
263
Description
1-1/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002631 / 0781747002631 / 00781747002631
Weight per unit
0.0204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.35 (Each)
Carton
$58.80 (Per 25)
Resources
Images
 
 
263 - Large Image
 
263 - Small Image
 
263 - Video
Other Links
 
 
263 - Other
 
263 - Other
Attachments
 
 
263 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
3-3/16 in
Diameter
1-29/32 in
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-3/16 in Length, 1-29/32 in Diameter, 0.0204 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight.
Short Description
EMT Compression Coupling, 1.25 in, Zinc Electro-Plated, 0.0204 lb/EA
Special Features
Concrete-Tight
Description
1-1/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description
BPT 263 1-1/4" STEEL COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
263
Brand
Bridgeport Fittings
GTIN
00781747002631
UPC
781747002631
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.0204 lb/EA
Weight per each
0.0204
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat