-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Descriptions
-
- Product Type
-
Recessed Fan Light, Nutone, Ul( Canada and Us), Adex, 70 CFM, 120
- Special Features
-
Polymeric construction with matte white finish 7.375 IN trim ring baffle its recessed styling, mounts flush with finished ceiling; Plug-in, permanently lubricated, motor with low RPM for quiet operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Rugged 26 GA galvanized steel construction housing; 4 IN round, polymeric duct connector with 2 IN tapered sleeve and no metallic clatter; Adjustable mounting brackets span up to 24 IN; Watts: 34.4 WTT at 0.1 IN, 32.3 WTT at 0.
- Long Description
-
Recessed fan/light, 70 CFM, 1.5 Sones, 6" white trim
- Description
-
70 CFM RECESSED FAN LIGHT
- Additional Information
-
- housing dimensions
-
8-1/4 IN Length X 12-3/4 IN Width X 6-7/8 IN Height
- fan type
-
Ventilation
- Manufacturer Information
-
- Brand
-
NuTone
- Manufacturers Part Number
-
744NT
- GTIN
-
00784891951244
- UPC
-
784891951244
- Taxonomies, Classifications, and Categories
-
- Type
-
Recessed Fan With Light
- Category Description
-
FANS & HEATERS
- Packaging
-
- Weight per each
-
9.5
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
For Bathrooms Up To 65 SQ-FT
- standard
-
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), C/US UL Listed, HVI 2100 Certified
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.