011564622 - M4/8 D2SFL 110/220V Ac

Abb

  • $17.26 (Each)
  • $17.26 (Each)

  • $863.00 (Per 50)
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
011564622
Manufacturer
Abb
Manufacturer's Part Number
011564622
Description
M4/8 D2SFL 110/220V Ac
Beige, Fuse Holder Terminal Blocks, Double-Deck For 5 X 20 and 5 X 25 MM Fuses With 8 MM Spacing, 26 Amp Rated Ul Current That Accepts 12 Awg Ul Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019957432 / 3472591156461 / 00662019957432
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Standard Packaging
$863.00 (Per 50)
Resources
Other Links
 
 
011564622 - Other
Images
 
 
011564622 - Small Image
 
011564622 - Large Image
Attachments
 
 
011564622 - Specification Sheet
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
500 W
amperage rating
78211684055
Material
Polyamide
Material, Color, and Finish
Color
Gray 0
Descriptions
Description
M4/8 D2SFL 110/220V AC
Product Type
M4/8 D2SFL 110/220V Ac
extra long description
ABB 011564622 M4/8 D2SFL 110/220V A
Long Description
Beige, fuse holder terminal blocks, double-deck for 5 x 20 and 5 x 25 mm fuses with 8 mm spacing, 26 Amp rated UL current that accepts 12 AWG UL wire
Additional Information
Spacing
8mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011564622
GTIN
00662019957432
UPC
662019957432
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal blocks
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cUL, CE, EAC, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 011564622.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 011564622.

M4/8 D2SFL 110/220V Ac
  • Our Part #: 1SNA115646R2200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 011564622
  • Manufacturer: ENT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.26) ·
1SNA115646R2200 - Te Connectivity/Entrelec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.26

Each

QTY:
Each
Add
Beige, Fuse Holder Terminal Blocks, Double-Deck For 5 X 20 and 5 X 25 MM Fuses W...
  • Our Part #: 011564622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 011564622
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 50 ($863.00) · 450 ($7,767.00) ·
011564622 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat