2510PW6P - Plug Nema L5-30 30A 125V Medium Yellow

Ericson

  • $73.42 (Each)
  • $73.42 (Each)

  • $367.10 (Per 5)
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
2510PW6P
Manufacturer
Ericson
Manufacturer's Part Number
2510-PW6P
Description
Plug Nema L5-30 30A 125V Medium Yellow
Plug Nema L5-30, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Locking 30 Amp 125V 1PH 2P/3W, Size = MED3, 28W47
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
782862825082 / 00782862825082
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.42 (Each)
Standard Packaging
$367.10 (Per 5)
Resources
Other Links
 
 
2510PW6P - Other
 
2510PW6P - Other
Images
 
 
2510PW6P - Large Image
 
2510PW6P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Poles
2
Number of Wires
3
amperage rating
30
Material
Elastomer Body, Brass Blade
Material, Color, and Finish
Color
Blue/Safety Yellow
Dimensions and Weight
Size
2.29 X 3.27
Descriptions
Description
PLUG NEMA L5-30 30A 125V MEDIUM YELLOW
Product Type
WD Perma-Tite Plug Nema L5-30 Yel
extra long description
ERIC 2510-PW6P WD PERMA-TITE PLUG N
Long Description
PLUG NEMA L5-30, PERMA-TITE EXTREME GRADE, IP69K WATERTIGHT YELLOW WIRING DEVICE, LOCKING 30 AMP 125V 1PH 2P/3W, SIZE = MED3, 28W47
Special Features
Impact/Corrosion/Crushing/Chemical Resistant, Water Tight, NEMA 4/4X/6/6P, IP67
Manufacturer Information
Manufacturers Part Number
2510-PW6P
Brand
ERICSON
GTIN
00782862825082
UPC
782862825082
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
POLARIZED
Packaging
Weight per each
0.44
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
1000
nema rating
L5-30
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat