6000 - Portable Yellow 1G DBL Outlet Box

Ericson

  • $66.25 (Each)
  • $66.25 (Each)
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
6000
Manufacturer
Ericson
Manufacturer's Part Number
6000
Description
Portable Yellow 1G DBL Outlet Box
Portable Yellow 1-Gang Double Sided Outlet Box, Standard Depth W/ Cord Clamp & 2 Duplex (6031) Coverplates
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
782862562000 / 00782862562000
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.25 (Each)
Resources
Other Links
 
 
6000 - Other
 
6000 - Other
 
6000 - Other
 
6000 - Other
Images
 
 
6000 - Large Image
 
6000 - Small Image
Brochures
 
 
6000 - Brochure
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
Elastomer/Thermoplastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.710 IN Height X 2.500 IN Width X 3.160 IN Depth
Descriptions
Description
PORTABLE YELLOW 1G DBL OUTLET BOX
extra long description
ERIC 6000 OUTLET BX-PENDANT FOR 2-D
Product Type
Outlet BX-Pendant For 2-DPLX Recpt
Long Description
PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX, STANDARD DEPTH W/ CORD CLAMP & 2 DUPLEX (6031) COVERPLATES
Construction
Box Depth = Standard
Special Features
Features: Rugged And Durable, These Outlet Boxes Are Engineered To Provide Protection Against Electric Shock While Using Portable Power Cords; Molded Of Thermoplastic Elastomer (TPE) These Non-Conductive Boxes Are Crush Proof And Resistant To Jobsite Oils; High-Visibility Dual-Color Safety System For Easy Identification On The Jobsite; Cover Plates And Clamps Are Molded Of Impact Resistant Nylon And Resistant To Jobsite Oils; Built-In TPE Cord Entrance Seals Out Dirt, Dust And Other Contaminants; Accommoda
Additional Information
Device Type
Clamp strain relief
Manufacturer Information
Manufacturers Part Number
6000
Brand
ERICSON
GTIN
00782862562000
UPC
782862562000
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Portable Power
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
For (2) Duplex Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat