61686 - Digital Light Meter

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61686
Manufacturer
Ideal
Manufacturer's Part Number
61-686
Description
Digital Light Meter
Ideal 61-686 Digital Light Meter, Accuracy: Plus/Minus 3 PCT, Battery Type: (1) 9 V Neda 1604, IEC 6F22, Jis 006P Battery, Display: Large 3-1/2 Digit (2000 Count) LCD Display, Lighting Types: Fluorescent, Metal Halide, High-Pressure Sodium and Incandescent, Measuring Range: 20000 FC or 200000 Lux, Tester Type: Light Meter, Auto Power Off: Yes, 59 In Cord, Read-Out: Digital LCD With Data Hold, Included: Power Cord, Ce Certified
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41115308 - Lightmeters
UPC/EAN/GTIN
783250707652 / 0783250707652 / 00783250707652
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61686 - Small Image
 
61686 - Large Image
Attachments
 
 
61686 - Specification Sheet
Other Links
 
 
61686 - Other
Brochures
 
 
61686 - Brochure
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
Digital Light Meter
Description
DIGITAL LIGHT METER
Features
The Digital Light Meter from IDEAL simply and accurately measures light levels from fluorescent, metal halide, high-pressure sodium and incandescent light sources. The intuitive design is the perfect "must-have" instrument for basic lighting audits to address safety, productivity, and energy efficient needs.
Long Description
Ideal 61-686 Digital Light Meter, Accuracy: Plus/Minus 3 PCT, Battery Type: (1) 9 V NEDA 1604, IEC 6F22, JIS 006P Battery, Display: Large 3-1/2 Digit (2000 Count) LCD Display, Lighting Types: Fluorescent, Metal Halide, High-Pressure Sodium And Incandescent, Measuring Range: 20000 FC Or 200000 LUX, Tester Type: Light Meter, Auto Power Off: Yes, 59 IN Cord, Read-Out: Digital LCD With Data Hold, Included: Power Cord, CE Certified
Special Features
Measures in four ranges up to 20,000 FC Or 200,000 LUX; Plus/minus 3 PCT basic accuracy; Large 3-1/2 digit (2000 count) LCD display; Over range indication; Data hold mode; Maximum reading mode; Zero adjustment; Low battery indication; Remote sensor with 59 IN (1.5M) cable
Additional Information
Battery Type
(1) 9 V NEDA 1604, IEC 6F22, JIS 006P Battery
Measuring Range
20000 FC Or 200000 LUX
Cord Length
59
display
Large 3-1/2 Digit (2000 Count) LCD Display
Accuracy
Plus/Minus 3 PCT
included
Power Cord
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-686
sub brand
Ideal
GTIN
00783250707652
UPC
783250707652
Taxonomies, Classifications, and Categories
Type
Digital Light Meter
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat