62164 - Pro Amplifier Probe

Ideal

  • $89.05 (Each)
  • $89.05 (Each)
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
62164
Manufacturer
Ideal
Manufacturer's Part Number
62-164
Description
Pro Amplifier Probe
Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typical (Alkaline, 540 Milamp-HR), Probe Tip Resistance : 1000 Ohm Min, Input Impedance: 5.7 Mohm, Voltage Gain: 37 DB, Dimensions: 9.2 In X 1.7 In X 1.2 In, Weight: 5 Oz (Including Battery), Designed to Identify and Trace Wires or Cables Within A Group Without Damaging The Insulation
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250621644 / 0783250621644 / 00783250621644
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.05 (Each)
Resources
Images
 
 
62164 - Large Image
 
62164 - Small Image
Brochures
 
 
62164 - Brochure
Other Links
 
 
62164 - Other
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
Amplifier Probe
Description
PRO AMPLIFIER PROBE
Features
The 62-164 PRO Amplifier Probe is used to audibly amplify analog signals generated by standalone or built-in IDEAL tone generators. Trace, locate, and identify wires.
Special Features
Works with any Tone Generator (62-160) to identify wires; Volume control for increased sensitivity and adjustable to suit work environment; Recessed ON/OFF button prevents battery drain; Battery low indicator; 9 V battery included
Long Description
Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typical (Alkaline, 540 MILAMP-HR), Probe Tip Resistance : 1000 OHM Min, Input Impedance: 5.7 MOHM, Voltage Gain: 37 DB, Dimensions: 9.2 IN X 1.7 IN X 1.2 IN, Weight: 5 OZ (Including Battery), Designed To Identify And Trace Wires Or Cables Within A Group Without Damaging The Insulation
extra long description
IDEAL 62-164 AMPLIFIER PROBE
Additional Information
dimensions
9.2 IN X 1.7 IN X 1.2 IN
battery
(1) 9 V Battery (Included)
Manufacturer Information
Manufacturers Part Number
62-164
Brand
Ideal
sub brand
Ideal
GTIN
00783250621644
UPC
783250621644
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Amplifier Probe
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Designed To Identify And Trace Wires Or Cables Within A Group Without Damaging The Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat