We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EI400LAC - INT

EI400LAC - Alm Dig Auto Timer

Intermatic Inc.

  • $45.26 (for 1 Each)
  • $45.26 (1 Each)
  • $271.56 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EI400LAC
    Manufacturer
    Intermatic Inc.
    Manufacturer's Part Number
    EI400LAC
    Description
    Alm Dig Auto Timer
    The Digtl Auto-Off Timer 20A 24-277V Ltalm Upgrade Digital With This Decorator Auto-Off In-Wall Timer. These Timers Provide Flexibility, Easy Installation, and Silent Operation. The Timers Provide A to-The-Second Accuracy Time Range From 1 Second to 24 Hours.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Electronic Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    078275101395 / 00078275101395
    Weight per unit
    0.4167 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $45.26 (1 Each)
    Standard Packaging
    $271.56 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    12 Each
    Resources
    Images
     
     
    EI400LAC - Large Image
     
    EI400LAC - Small Image
     
    EI400LAC - Large Image
    MSDS Sheets
     
     
    EI400LAC - MSDS Sheet
    Attachments
     
     
    EI400LAC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Voltage Rating
    120 - 127 VAC, 12 - 18 VDC
    Wattage
    5.54k
    amperage rating
    20 W
    Dimensions and Weight
    Size
    2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
    Descriptions
    Description
    ALM DIG AUTO TIMER
    special features
    Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
    Product Type
    Digtl Auto-Off Timer 20A 24-277V Ltalm
    Long Description
    The DIGTL AUTO-OFF TIMER 20A 24-277V LTALM Upgrade digital with this Decorator Auto-Off In-Wall Timer. These timers provide flexibility, easy installation, and silent operation. The timers provide a to-the-second accuracy time range from 1 second to 24 hours.
    Additional Information
    Contact Configuration
    1 NO
    Timing Range
    1 to 86,400 s
    action
    1 x SPST
    Contact Rating
    20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
    Manufacturer Information
    Brand
    Intermatic Inc.
    Intermatic
    Manufacturers Part Number
    EI400LAC
    GTIN
    00078275101395
    UPC
    078275101395
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    Decorator Digital Auto-Off In-Wall
    Packaging
    Weight per each
    0.4167
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    +32 to +122 DEG F, 0 to +50 DEG C
    Frequency Rating
    50/60 HZ
    standard
    cCSAus Certified, California TITLE 24 Compliant, HVACR
    Application
    CFL Lighting, LED Lighting, HVACR
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    9 DFW RDC

    A-L

    Location Stock Available
    View Store
    3 Conway

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for EI400LAC.

    Similar Items

    Listed below you'll find similar and potential substitutes for EI400LAC.
    • EI500LAC - Alm Dig 7DAY Timer - Intermatic Inc.
      View Larger

      EI500LAC - Intermatic Inc.

      White In-Wall Timers Allow Up to 14 On/Off Events Per Week. The Timer Is Incandescent, Fluorescent, CFL and Led Compatible.

      • MFR Part #: EI500WC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 25 Each
      • Manufacturer: Intermatic Inc.
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($199.50) ·

      Book Price
      $33.25
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EI400LAC

    Type in the slang term you'd like to suggest.

* All prices subject to change.