Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Claro 15 Amp, 4-Way On/Off Rocker Switch, Snow
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$34.40
Each
Claro Wallplate, Satin Finish, Four-Gang In Snow
$26.20
Standardbarrel TINNEDCOPPERSPLICE8 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$329.47
Per 100
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$5,953.74
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$241.51
Cable Splice
$472.79
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
$105.06
Compression Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 In Overall Length, 35 KV, 1 LB/Ea
$209.56
No longer available or discontinued by the manufacturer.
SCH2 Single Piece Strut Clamp For Cable/Conduit, 0.34"0.71" Od, 1/2" Emt
$284.36
9
Popularity
Default