Products by Ideal (4)
Products by Ideal (4)
1-4 of 4
303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB

  • MFR Part #: 30-3392
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($40.33) ·
303392 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.66

Per 100

QTY:
Each
Add
303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

  • MFR Part #: 30-3410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.82) ·
303410 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.63

Per 100

QTY:
Each
Add
65U - Buchanan

Buchanan, In-Line Phase Kit, Breakaway In-Line Kits, Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12 - 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 In, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 In

  • MFR Part #: 65U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 1 ($45.57) ·
65U - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.57

Each

QTY:
Each
Add
20U - Buchanan

Buchanan, In-Line Neutral Kit, Breakaway In-Line Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 30 Amp, Line Side Cable Size: 12 - 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 In, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 In

  • MFR Part #: 20U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 1 ($92.82) ·
20U - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$92.82

Each

QTY:
Each
Add
303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB

MFR Part #:
30-3392
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
50 Each ($40.33)
303410 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

MFR Part #:
30-3410
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
50 Each ($39.82)
65U - Buchanan

Buchanan, In-Line Phase Kit, Breakaway In-Line Kits, Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12 - 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 In, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 In

MFR Part #:
65U
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($45.57)
20U - Buchanan

Buchanan, In-Line Neutral Kit, Breakaway In-Line Kits, Non-Fused, Voltage Rating: 600 V, Amperage Rating: 30 Amp, Line Side Cable Size: 12 - 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 In, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 In

MFR Part #:
20U
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($92.82)

Begin Live Chat