Products by Ideal (2)
Products by Ideal (2)
1-2 of 2
46405 - Ideal

Ideal, Butt Splice Kit, Thermo-Shrink, Copper Butt Splice Kits, Cable Size: 8 - 2 Awg, Voltage Rating: 600 V, Operating Temperature: 105 Deg C

  • MFR Part #: 46-405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.71) ·
46405 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.71

Each

QTY:
Each
Add
46605 - Ideal

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E

  • MFR Part #: 46-605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($225.65) ·
46605 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.13

Each

QTY:
Each
Add
46405 - Ideal

Ideal, Butt Splice Kit, Thermo-Shrink, Copper Butt Splice Kits, Cable Size: 8 - 2 Awg, Voltage Rating: 600 V, Operating Temperature: 105 Deg C

MFR Part #:
46-405
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($11.71)
46605 - Ideal

Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E

MFR Part #:
46-605
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
5 Each ($225.65)

Begin Live Chat