Products by Pass & Seymour/Legrand (1)
Products by Pass & Seymour/Legrand (1)
1-1 of 1
1200 - Legrand-Pass & Seymour

Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB

  • MFR Part #: 1200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($372.30) · 50 ($1,861.50) ·
1200 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.23

Each

QTY:
Each
Add
1200 - Legrand-Pass & Seymour

Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB

MFR Part #:
1200
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($372.30)
50 Each ($1,861.50)

Begin Live Chat