LB27 - 3/4" LB FM7 Cond Body

Appleton

  • $20.01 (Each)
  • $20.01 (Each)

  • $100.05 (Per 5)

  • $500.25 (Per 25)
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
LB27
Manufacturer
Appleton
Manufacturer's Part Number
LB27
Description
3/4" LB FM7 Cond Body
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 In Trade Size, Female Threaded Connection, LB Shape, 7 Cu.In Capacity, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.19 In Length, 2.5 In Height, Threaded, 1.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381506694 / 00781381506694
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.01 (Each)
Carton
$100.05 (Per 5)
Standard Packaging
$500.25 (Per 25)
Resources
Images
 
 
LB27 - Large Image
 
LB27 - Small Image
Attachments
 
 
LB27 - Specification Sheet
Other Links
 
 
LB27 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Shape
LB
Hub Location
90º
Material
Grayloy-Iron
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Zinc Electroplated Chromate Epoxy Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Height
2.5
Length
5.19
Descriptions
Description
3/4" LB FM7 COND BODY
Product Type
Conduit Body
Long Description
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 in Trade Size, Female Threaded Connection, LB Shape, 7 cu.in Capacity, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.19 in Length, 2.5 in Height, Threaded, 1.41 lb/EA
Short Description
Conduit Body, 3/4 in, T Shape Form 7 Body, Steel
Special Features
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Easier Wire Pulling and More Room for Sp
extra long description
APP LB27 3/4 FM7 BODY
Additional Information
Cable Entry Type
Back
body type
Form 7
Connection Type
Female Threaded
Mounting Type
Threaded
for use with
Rigid Steel;Rigid Aluminum and IMC Conduit
Standards Met
Standard NEC, CEC, NEMA FB-1;UL 514A/B;CSA Certified C22.2
package quantity
5 CT;25 PK
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB27
sub brand
UNILETS
GTIN
00781381506694
UPC
781381506694
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
5
Package
25
Uses, Certifications, and Standards
Capacity
7 cu.in
Configuration
LB
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat