39CH - Recept Plate

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $84.50 (Per 25)

  • $845.00 (Per 250)

Availability: In Stock Locally
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
39CH
Manufacturer
Eaton
Manufacturer's Part Number
39CH-BOX
Description
Recept Plate
Eaton Power Outlet and Locking, Chrome, 2.15" Hole Cutout, Chrome (Ul), Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664191800 / 00032664191800
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$84.50 (Per 25)
Standard Packaging
$845.00 (Per 250)
Resources
Attachments
 
 
39CH - Specification Sheet
Images
 
 
39CH - Large Image
 
39CH - Small Image
 
39CH - Video
Other Links
 
 
39CH - Other
Brochures
 
 
39CH - Brochure
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
Recept Plate
extra long description
EWD 39CH-BOX RECEPT PLATE
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
RECEPT PLATE
Long Description
Eaton Power outlet and locking, Chrome, 2.15" Hole Cutout, Chrome (UL), Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
39CH-BOX
Brand
Eaton
GTIN
00032664191800
UPC
032664191800
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Availability
Status
Inactive
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat