22021500 - Galvanized Rigid

Phoenix

  • $49.62 (Each)
  • $49.62 (Each)

  • $4,961.79 (Per 100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22021500
Manufacturer
Phoenix
Manufacturer's Part Number
22021500
Description
Galvanized Rigid
Conduit Pipe 22021500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 In, Flexibility: Rigid, NPT, 8-1/4 In Bend Radius, Dimension B: 11-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172001657 / 00782172001657
Weight per unit
4.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.62 (Each)
Carton
$49.62 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
22021500 - Small Image
 
22021500 - Large Image
MSDS Sheets
 
 
22021500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
GALVANIZED RIGID
Long Description
Conduit Pipe 22021500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/2 IN, Flexibility: Rigid, NPT, 8-1/4 IN Bend Radius, Dimension B: 11-9/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Product Type
1-1/2 Cond 90 Elbow Gal
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22021500
Sub Brand
Phoenix
GTIN
00782172001657
UPC
782172001657
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
90 DEG Conduit Elbow
Trade Size
Trade Size
1.5 in in
Packaging
Weight per each
4.26
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat