CS220BK - Switch Toggle DP 20A 120/277V Swire BK

Eaton

  • $7.13 (Each)
  • $7.13 (Each)

  • $71.30 (Per 10)

  • $356.50 (Per 50)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS220BK
Manufacturer
Eaton
Manufacturer's Part Number
CS220BK
Description
Switch Toggle DP 20A 120/277V Swire BK
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Side Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664555923 / 00032664555923
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$71.30 (Per 10)
Standard Packaging
$356.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
CS220BK - Small Image
 
CS220BK - Large Image
 
CS220BK - Large Image
 
CS220BK - Large Image
Brochures
 
 
CS220BK - Brochure
Other Links
 
 
CS220BK - Other
 
CS220BK - Other
 
CS220BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
PVC
Poles
Two-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE DP 20A 120/277V SWIRE BK
Extra Long Description
EWD CS220BK Switch Toggle DP 20A 12
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Product Type
Switch Toggle DP 20A 120/277V Swire BK
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CS220BK
GTIN
00032664555923
UPC
032664555923
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.137
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat