RF9601DWBXLW - Z-Wave Deco Switch PFM 15A 120V SP 3WAY WH

Eaton

  • $81.69 (Each)
  • $81.69 (Each)

  • $326.76 (Per 4)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9601DWBXLW
Manufacturer
Eaton
Manufacturer's Part Number
RF9601DW-BX-LW
Description
Z-Wave Deco Switch PFM 15A 120V SP 3WAY WH
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517 Ver LW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664765087 / 00032664765087
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.69 (Each)
Standard Packaging
$326.76 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
59
Resources
Images
 
 
RF9601DWBXLW - Small Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Large Image
 
RF9601DWBXLW - Video
Other Links
 
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
 
RF9601DWBXLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15A
Voltage Rating
120 V
Descriptions
Description
Z-WAVE DECO SWITCH PFM 15A 120V SP 3WAY WH
Extra Long Description
EWD RF9601DW-BX-LW Z-Wave Plus Swit
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Long Description
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517 VER LW
Product Type
Z-Wave Plus Switch SP 15A 120V White
Special Features
Power Failure Memory
Additional Information
Dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9601DW-BX-LW
GTIN
00032664765087
UPC
032664765087
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.01
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Frequency Rating
60 Hz
Operating Temperature
32 to 104 °F (0 to 40 °C)
Standard
cULus Listed,NOM,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Casa Grande
3 View Store
Dallas
56 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat