ETCB28458PCR - 8-Pole Lighting Contractor Box Timer 120-600vac

Intermatic

  • $817.49 (Each)
  • $817.49 (Each)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ETCB28458PCR
Manufacturer
Intermatic
Manufacturer's Part Number
ETCB28458PCR
Description
8-Pole Lighting Contractor Box Timer 120-600vac
Expanded 8-Pole Lighting Contractor Box, 120 - 600 Vac, 60 HZ, 2X 4PST, Outdoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275159198 / 00078275159198
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$817.49 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8-POLE LIGHTING CONTRACTOR BOX TIMER 120-600VAC
Extra Long Description
INT-MAT ETCB28458PCR Expanded 8-Pol
Features
The ETCB28458PCR Expanded 8-Pole lighting Contractor Box provides an easy-to-install solution for a variety of application needs. The Contractor Box comes with a pre-installed Astronomic timer with 7-day, holiday/exception period scheduling, USB for Schedule transfer and Backup, (2) electrically held 40 A contactors, as well as inputs for overrides and surge protective devices.
Long Description
Expanded 8-Pole Lighting Contractor Box, 120 - 600 VAC, 60 Hz,2x 4PST, Outdoor Metal Enclosure
Product Type
Expanded 8-Pole Lighting Contractor Box, 120 - 600 Vac, 60 H
Expanded 8-Pole Lighting Contractor Box, 120 - 600 Vac, 60 H
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
ETCB28458PCR
GTIN
00078275159198
UPC
078275159198
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Lenexa
2 View Store
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat