FTD7710D - 10MM Red Pin TRML

Panduit®

  • $280.95 (Per 500)
  • $0.56 (Each)

  • $280.95 (Per 500)

  • $561.90 (Per 1,000)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTD7710D
Manufacturer
Panduit®
Manufacturer's Part Number
FTD77-10-D
Description
10MM Red Pin TRML
Panduit FTD77-10-D Covered Twin Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763092 / 0074983763092 / 00074983763092
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.56 (Each)
Carton
$280.95 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
FTD7710D - Video
 
FTD7710D - Small Image
 
FTD7710D - Large Image
Other Links
 
 
FTD7710D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
18 AWG
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
10MM RED PIN TRML
Extra Long Description
PAN FTD77-10-D Pan-Term® FTD77-10-D
Long Description
Panduit FTD77-10-D Covered Twin Wire Ferrule
Product Type
Pan-Term® FTD77-10-D Twin Wire Ferrule, Red, 10MM Pin L, PK5
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FTD77-10-D
GTIN
00074983763092
UPC
074983763092
Taxonomies, Classifications, and Categories
Type
Covered Twin Wire Ferrule
Availability
Minimum Qty
500
Packaging
Weight per each
0.0004
Carton
500
Uses, Certifications, and Standards
Mounting
9/16
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat