7313 - 3/8 X 3 Wedge Anchor 304SS

Peco Fasteners

  • $3.63 (Each)
  • $3.63 (Each)

  • $362.80 (Per 100)

  • $1,451.20 (Per 400)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7313
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7313
Description
3/8 X 3 Wedge Anchor 304SS
Peco Fasteners 3/8 X 3 Wedge Anchor 304 Stainless Steel (Includes A Hex Nut & Flat Washer)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591002708 / 00705591002708
Weight per unit
7.4 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$362.80 (Per 100)
Standard Packaging
$1,451.20 (Per 400)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
7313 - Small Image
 
7313 - Large Image
Attachments
 
 
7313 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/8X3
Descriptions
Description
3/8 X 3 WEDGE ANCHOR 304SS
Extra Long Description
PECO 7313 3/8x3 WEDGE ANCHOR 304 ST
Long Description
PECO FASTENERS 3/8 X 3 WEDGE ANCHOR 304 STAINLESS STEEL (INCLUDES A HEX NUT & FLAT WASHER)
Product Type
3/8X3 Wedge Anchor 304 Stainless 00270
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7313
GTIN
00705591002708
UPC
705591002708
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Packaging
Weight per each
0
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat