CK14 - 1/4'' Assorted Concrete Screw Anchor Kit

LH Dottie

  • $38.41 (Each)
  • $38.41 (Each)

In-Stock: 35 available (check your location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CK14
Manufacturer
LH Dottie
Manufacturer's Part Number
CK14
Description
1/4'' Assorted Concrete Screw Anchor Kit
Concrete Anchoring System Kit, 60 Pieces, Steel Material, Includes (20) 14H214 1/4 X 2-1/4 In Hex Head Slotted Concrete Anchor and (20) 14H134 1/4 X 1-3/4 In Hex Head Slotted Concrete Anchor and 20 X 14H114 1/4 X 1-1/4 In Hex Head Slotted Concrete Anchor
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002815174 / 00781002815174
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.41 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Images
 
 
CK14 - Small Image
 
CK14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
DOTTIE CK14 Concrete Anchor Kit - A
Description
1/4'' ASSORTED CONCRETE SCREW ANCHOR KIT
Long Description
Concrete Anchoring System Kit, 60 pieces, Steel material, includes (20) 14H214 1/4 x 2-1/4 IN Hex Head Slotted Concrete Anchor and (20) 14H134 1/4 x 1-3/4 IN Hex Head Slotted Concrete Anchor and 20 x 14H114 1/4 x 1-1/4 IN Hex Head Slotted Concrete Anchor
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Product Type
Concrete Anchor Kit - Assorted 1/4" Sizes
Additional Information
Number of Pieces
60
Manufacturer Information
Manufacturers Part Number
CK14
Brand
LH DOTTIE
GTIN
00781002815174
UPC
781002815174
Taxonomies, Classifications, and Categories
Type
Concrete Anchoring System Kit
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.021
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat