Below you can add an image for 'CLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Support, Parallel Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Applicable Standard Ansi C80.1; Knpar Model
Total Availability: In Stock
Check local availability
Book Price
$1,215.41
Per 100
1 1/4 Parallel Clamp
1/4" Nitroset Z Clip
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$116.43
1 1/2 Edge Clamp
$1,897.33
Wireless Switch
$83.30
Each
Robroy Stainless Right Angle Clamps Are Designed to Help Secure Strut to A Beam, Flange, Etc.
$3,785.79
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.14 LB/Ea
$6.99
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$41.62
Panduit PLT4S-C186 Locking Cable Ties Are Designed to Help The Food, Beverage and Pharmaceutical Industries Meet Product Manufacturing Safety Standards. Featuring Metal Impregnated Material, These Metal Detectable Products Are Identifiable By Metal Detection Equipment. Additionally, The Distinct Dark Blue Color Facilitates Quick Visual Detection. Standard Cross Section, 14.4" (366MM) Length. Made Of Metal Detectable Polypropylene, Are Dark Blue In Color and Come In Packages Of 100.
$72.92
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$65.42
Small Led Canopy, 40W , 4000K / 80CRI, 120-277V, 50/60HZ
$135.90
Clampback/Spacer, 2 In Trade Size, CB Model, Zinc Plated, 40 LB/100
$1,210.96
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Ivory
$25.77
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In White
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 316
$1,864.83
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 0.165LBS, Conduit Size Emt: 1.5", Rigid: 1.25", Conduit Strut Clamps, 1.375" Min, 1.66" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
$507.05
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
$48.33
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.333LBS, Conduit Size Emt: 3.5", Rigid: 3.5", Conduit Strut Clamps, 3.750" Min, 4" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
$4,551.65
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 2-8 STR.
$3,706.66
20
Popularity
Default