BRLW - Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS

Eaton

  • $14.57 (Each)
  • $14.57 (Each)
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
BRLW
Manufacturer
Eaton
Manufacturer's Part Number
BRLW
Description
Handle Lockoff For 1, 2, 3 Pole BR & BD BRKRS
Eaton Handle Lockoff, Handle Lockoff For Type BR Circuit Breakers and Single-Pole Of Type BD Duplex or One Independent Outside Pole Of Type BQ/BQC Quadplex Circuit Breakers, Quantity: 10, For Single-, Two-Three-Pole BR and BD Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676000499 / 00786676000499
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.57 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7,102
Resources
Other Links
 
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
 
BRLW - Other
Brochures
 
 
BRLW - Brochure
Attachments
 
 
BRLW - Specification Sheet
Images
 
 
BRLW - Small Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
 
BRLW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HANDLE LOCKOFF FOR 1,2,3 POLE BR & BD BRKRS
Extra Long Description
ETN BRLW Hndl Lockoff,1,2,3 Pole BR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Handle Lockoff,Handle lockoff for type BR circuit breakers and single-pole of type BD duplex or one independent outside pole of type BQ/BQC quadplex circuit breakers,Quantity: 10,For single-,two-three-pole BR and BD circuit breakers
Product Type
HNDL Lockoff, 1, 2, 3 Pole BR & BD BRKR
Additional Information
Dimensions
2.0000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRLW
GTIN
00786676000499
UPC
786676000499
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,102

Location search:

* All prices subject to change.

Begin Live Chat