SS6 - Smooth 302SS 6G Toggle

Legrand-Pass & Seymour

  • $60.32 (Each)
  • $60.32 (Each)

  • $603.20 (Per 10)
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
SS6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS6
Description
Smooth 302SS 6G Toggle
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129076 / 0785007129076 / 00785007129076
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.32 (Each)
Standard Packaging
$603.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
SS6 - Small Image
 
SS6 - Large Image
 
SS6 - Video
Brochures
 
 
SS6 - Brochure
Other Links
 
 
SS6 - Other
 
SS6 - Other
 
SS6 - Other
 
SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
6
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 6G Toggle
Description
SMOOTH 302SS 6G TOGGLE
extra long description
P&S SS6 SMOOTH 302SS 6G TOGGLE
Long Description
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Features
Smooth Metal Wall Plate, 6-Gang Toggle, 302/304 Stainless Steel
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007129076
UPC
785007129076
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, CSA, UL, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SS6.
Jump To:

Cross Referenced

These items are similar to SS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS6 Bryant Electric 00883778201066
93076 Eaton Wiring Devices 00032664538469
SS748 Hubbell Wiring Device-Kellems 00883778201738
84036-40 Leviton 00078477431603
84039-40 Leviton 00078477431801
SS6 Legrand Pass & Seymour 00785007129076
SS748 Legrand Pass & Seymour 00785007136296

* All prices subject to change.

Begin Live Chat