14540S15 - SGL

14540S15 - 6" 13W Led RND Surface MNT 30K 850LM WHT

Sea Gull Lighting Prod.

  • $31.30 (Each)
  • $31.30 (Each)
  • $626.00 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    14540S15
    Manufacturer
    Sea Gull Lighting Prod.
    Manufacturer's Part Number
    N/A
    Description
    6" 13W Led RND Surface MNT 30K 850LM WHT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Architectural & Specification Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    785652073212
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $31.30 (Each)
    Carton
    $31.30 (Each)
    Standard Packaging
    $626.00 (Per 20)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    4,375
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    6" 13W LED RND SURFACE MNT 30K 850LM WHT
    Manufacturer Information
    Brand
    Sea Gull Lighting Prod.
    Taxonomies, Classifications, and Categories
    Category Description
    LED ARCHITECTURAL & SPECIFICATION LIGHTING
    Packaging
    Weight per each
    0.8
    Carton
    1
    Package
    20
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 14540S15

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

83046714 - 1 Light Led Outdoor Wall Lantern Unfnshd Ceramic - Sea Gull Lighting Prod.

From Sea Gull Lighting Prod.,
1 Light Led Outdoor Wall Lantern Unfnshd Ceramic

$70.96
Each
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$13.49
Each
Item Details

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.38
Each
Item Details



SC9120B - Combo Smoke/Carbon M0NOXIDE Alarm - BRK Brands/First Alert

From BRK Brands/First Alert,
Combo Smoke/Carbon M0NOXIDE Alarm

$47.99
Each
Item Details

2132W - Wallplate 1G Duplex Recp THRMST STD WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Duplex Recp THRMST STD WH

$48.40
Per 100
Item Details

4012505 - Sagemore Three Light Wall/Bath Chrome - Sea Gull Lighting Prod.

From Sea Gull Lighting Prod.,
Sagemore Three Light Wall/Bath Chrome

$111.96
Each
Item Details