Below you can add an image for '19880' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Check local availability
Total Availability: In Stock
Book Price
$549.66
Per 1,000 Feet
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
$36.21
Per 100
Browse locations near you.
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
$454.88
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2000 LB
$323.81
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 In Diameter, 1 LB
$28.81
Each
Mechanical Connector Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 3-3/16 In Overall Length, Screw Terminal, 0.59 LB/Ea
$3,239.65
Junction Box, 4 X 4 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 In Length, 4.400 In Width, 4.150 In Height, 1.0599 LB
$2,231.14
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Screw, 0.13 LB/Ea
$7.30
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.02 LB/Ea
$5.23
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 In Diameter, 1 LB
$22.96
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 3.5 In Overall Height, 2.25 In Overall Length, 6.25 In Overall Width
$100.31
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
$99.34
Auxiliary Contact Kit, 5 In Overall Length, 4 In Overall Width, 2 In Overall Height, 0.4 LB
$228.20
Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
$267.01
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Standard Actuator, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 120 Vac/DC
$193.80
Operator Assembly, Push-Pull Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Emerg. Stop Legend, 1.6 X 1.6 X 0.5 In Size, 0.02 LB
$22.52
Operator Assembly, Jumbo Mushroom Head Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Anodized Aluminum (Bus) Material, Emerg. Stop Legend, 0.1 LB
$139.44
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom (65 MM, Nema Size 1, Series A1 and B1, Three-Pole), Contactors and Starters (Type An and CN)
$585.53
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom Series (Size 2, Series A1 and B1, Three-Pole, IEC Size J), Type An/Ae and CN/Ce Contactors and Starters
$1,019.66
Motor Control Renewal Parts/Accessories- Coil, 440-480V, 50-60 HZ, Size 1-2, Used With Freedom
$442.41
20
Popularity
Default