Search Results for "3-250L2"

1-2 of 2
3250L2L4 - Nsi

Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea

  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($170.29) ·
3250L2L4 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5,676.36

Per 100

QTY:
Each
Add
ADR2532 - Blackburn Mechanical

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.55 LB/Ea

  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 6 ($262.00) ·
ADR2532 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4,366.69

Per 100

QTY:
Each
Add
3250L2L4 - Nsi

Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea

MFR Part #:
3-250L2/L4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
250 Each
Pkg Sizes:
3 Each ($170.29)
ADR2532 - Blackburn Mechanical

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.55 LB/Ea

MFR Part #:
ADR25-32
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
282 Each
Pkg Sizes:
6 Each ($262.00)

Begin Live Chat