GPL19BR - 19-1/2" BRNZ Outdoor Fix Post

Arlington

  • $31.42 (Each)
  • $31.42 (Each)

  • $188.54 (Per 6)

  • $3,142.39 (Per 100)

In-Stock: 3 available (check your location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL19BR
Manufacturer
Arlington
Manufacturer's Part Number
GPL19BR
Description
19-1/2" BRNZ Outdoor Fix Post
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 2.250 In Width, 19.500 In Height, 1.358 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770011 / 00018997770011
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Carton
$31.42 (Each)
Standard Packaging
$188.54 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
GPL19BR - Small Image
 
GPL19BR - Large Image
 
GPL19BR - Large Image
Specifications Sheets
 
 
GPL19BR - Specification Sheet
Attachments
 
 
GPL19BR - Specification Sheet
Other Links
 
 
GPL19BR - Other
 
GPL19BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV Rated Plastic
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Style
UV-Rated Plastic
Dimensions and Weight
Width
2.250 in
Height
19.500 in
Size
L(19.500) x W(2.250) x H(2.250)
Descriptions
Product Type
Low Profile G.P. Bronz
Garden Post Bronz
Description
19-1/2" BRNZ OUTDOOR FIX POST
Long Description
Garden Post Bronz, UV Rated Plastic, Bronze, Post, 2.250 in Width, 19.500 in Height, 1.358 lb
Features
19.5" Low Profile Support for Outdoor Light Fixtures.
Short Description
Low Profile G.P. Bronz, UV Rated Plastic, Bronze
Special Features
installed Cover;Permanent Colors – No Chipping;Heavy-Duty – Resists Damage From Lawn Mowers and Other Lawn Maintenance Equipment;Uv Rated Plastic For Long Outdoor Life
extra long description
ARL GPL19BR LOW PROFILE G.P. BRONZ
Additional Information
for use with
Outdoor Light Fixture
Mounting Type
Post
Standards Met
UL Listed;CSA Certified
package quantity
1 PC;6 PC
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GPL19BR
sub brand
Gard-N-Post(TM)
GTIN
00018997770011
UPC
018997770011
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Low Profile Support For Outdoor Light Fixtures
Packaging
Weight
1.358 lb
Weight per each
1.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Installation of a 2 or 3- Wire Lighting Fixture Outdoors.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat