DS250H2 - 2.5" Type 3R Plate Type Hub For DG DH DT Through 2

Eaton

  • $70.16 (Each)
  • $70.16 (Each)

  • $561.28 (Per 8)

In-Stock: 503 available (check your location)
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
DS250H2
Manufacturer
Eaton
Manufacturer's Part Number
DS250H2
Description
2.5" Type 3R Plate Type Hub For DG DH DT Through 2
Rainproof Conduit Hub, 4.25 In Overall Length, 4.25 In Overall Width, 2 In Overall Height, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113109978 / 00782113109978
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.16 (Each)
Standard Packaging
$561.28 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
503
Resources
Images
 
 
DS250H2 - Small Image
 
DS250H2 - Large Image
 
DS250H2 - Large Image
Specifications Sheets
 
 
DS250H2 - Specification Sheet
Attachments
 
 
DS250H2 - Specification Sheet
Brochures
 
 
DS250H2 - Brochure
Other Links
 
 
DS250H2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.25 in
Size
3/4 in
Descriptions
extra long description
ETN DS250H2 2.5" N3R Plate Hub DG,
Product Type
Rainproof Conduit Hub
Long Description
Rainproof Conduit Hub, 4.25 in Overall Length, 4.25 in Overall Width, 2 in Overall Height, 0.4 lb
Short Description
3" Rainproof Conduit Hub
Description
2.5" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 2
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
DS hub
Additional Information
accessory type
Rainproof Conduit Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
4.25 in
Overall Height
2 in
package quantity
1 ct
Made in USA
yes
dimensions
4.2500 IN X 4.2500 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS250H2
GTIN
00782113109978
UPC
782113109978
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 503

Location search:

* All prices subject to change.

Begin Live Chat