74047 - Aluminum Bender 74-032, 3/4" W/Handle

Ideal

  • $65.34 (Each)
  • $65.34 (Each)

In-Stock: 33 available (check your location)
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
74047
Manufacturer
Ideal
Manufacturer's Part Number
74-047
Description
Aluminum Bender 74-032, 3/4" W/Handle
Ideal, Bender, Aluminum, Centerline Bend Radius: 5 In, Construction: Aluminum, Conduit Size: 3/4 In Emt, Includes: Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740475 / 0783250740475 / 00783250740475
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.34 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Images
 
 
74047 - Small Image
 
74047 - Large Image
 
74047 - Video
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
IDEAL, Bender, Aluminum, Centerline Bend Radius: 5 IN, Construction: Aluminum, Conduit Size: 3/4 IN EMT, Includes: Handle
Construction
Aluminum
Special Features
Features: 5 IN Inside Bending Radius; Lightweight Aluminum Construction For Easy Handling; Heat Treated For Extra Strength Reinforced At Stress Points For Longer Life; Precision-Located Degree Scale, Star, Arrow And Rim Notch For Perfect Bends Every Time; Markings Are Raised And Cast Into Bender Body On Both Sides For Easy Visibility; Deeply Serrated Step Helps Prevent Slippage When Applying Maximum Leverage; Grooved Internal Hook Surface Helps Prevent Conduit From Slipping; Flat Hook Surface Provides Stab
Product Type
Bender 74-032 W Handle
extra long description
IDEAL 74-047 BENDER 74-032 W HANDLE
Features
IDEAL Aluminum conduit bender is made of lightweight aluminum construction for easy handling. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that prevents slippage, while applying high leverage. It is heat tr
Description
ALUMINUM BENDER 74-032, 3/4" W/HANDLE
Additional Information
Conduit Size
3/4 in EMT
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-047
GTIN
00783250740475
UPC
783250740475
Taxonomies, Classifications, and Categories
Type
Aluminum
Category Description
HAND TOOLS
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
For 3/4 IN EMT Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 74047.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74047.

Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
  • MFR Part #: 74-027
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.67) ·
74027 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$138.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74047 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
911H Gardner Bender n/a
74-047 Ideal Industries 00783250740475

* All prices subject to change.

Begin Live Chat