DF4X1C500 - 1" Riser-Gard PVC Corg Orange

Carlon

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 500 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF4X1C500
Manufacturer
Carlon
Manufacturer's Part Number
DF4X1C-500
Description
1" Riser-Gard PVC Corg Orange
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 500 Feet, Material PVC, Color Orange, With Pull Tape
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
791207201078 / 00791207201078
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
Special Order Item
Resources
Images
 
 
DF4X1C500 - Large Image
 
DF4X1C500 - Small Image
Other Links
 
 
DF4X1C500 - Other
Attachments
 
 
DF4X1C500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Descriptions
Description
1" RISER-GARD PVC CORG ORANGE
Product Type
1IN Riser Gard Corr Org 500FT
extra long description
ABB DF4X1C-500 1IN RISER GARD CORR
Long Description
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 500 Feet, Material PVC, Color Orange, with Pull Tape
Special Features
UL Listed and is available with tape pre-installed
Manufacturer Information
Manufacturers Part Number
DF4X1C-500
Brand
Carlon
GTIN
00791207201078
UPC
791207201078
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Riser-Gard Flexible Raceway
Availability
minimum qty
500
Packaging
Weight per foot
0.14
Carton
500
Uses, Certifications, and Standards
Application
Riser-Gard is suitable for use in vertical runs in a shaft or between floors, as well as areas other than the plenum
standard
UL e151168
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat