242064XS - Encl 24X20X6 N4X SS4 CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242064XS
Manufacturer
Eaton
Manufacturer's Part Number
24206-4XS
Description
Encl 24X20X6 N4X SS4 CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 6" Length, 20" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051407488 / 00782051407488
Weight per unit
38.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
242064XS - Small Image
 
242064XS - Large Image
Attachments
 
 
242064XS - Specification Sheet
Other Links
 
 
242064XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
20.00
Depth
6.00
Descriptions
Product Type
Type 4X SSL SGL-Door Enc, 24X20X6
extra long description
B-LINE 24206-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 6" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Description
ENCL 24X20X6 N4X SS4 CH CLAMP CVR
Additional Information
dimensions
6.0000 IN X 20.0000 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24206-4XS
GTIN
00782051407488
UPC
782051407488
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
38.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Build
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat