24A0918144 - Cbty 4X18X144 Alu STRT LDR, 9" RNG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24A0918144
Manufacturer
Eaton
Manufacturer's Part Number
24A09-18-144
Description
Cbty 4X18X144 Alu STRT LDR, 9" RNG
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 18" L, 9" Rung Spacing, Aluminum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011154943 / 00781011154943
Weight per unit
20.724 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
24A0918144 - Small Image
 
24A0918144 - Large Image
Attachments
 
 
24A0918144 - Specification Sheet
Other Links
 
 
24A0918144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
24A09-18-144 ST SC
extra long description
B-LINE 24A09-18-144 24A09-18-144 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 4X18X144 ALU STRT LDR, 9" RNG
Long Description
Eaton B-Line series straight section, 4.12" H x 144" W x 18" L, 9" Rung spacing, Aluminum
Additional Information
dimensions
144.0000 IN X 18.0000 IN X 4.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24A09-18-144
GTIN
00781011154943
UPC
781011154943
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Section
Packaging
Weight per each
20.724
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,UL Classified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat