46A0930240 - Cbty 6X30X240 Alu STRT LDR, 9" RNG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46A0930240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-30-240
Description
Cbty 6X30X240 Alu STRT LDR, 9" RNG
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 30" Width, 69.262LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245177 / 00781011245177
Weight per unit
69.2619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
46A0930240 - Small Image
 
46A0930240 - Large Image
Other Links
 
 
46A0930240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X30X240 ALU STRT LDR, 9" RNG
Long Description
Eaton B-Line series imperial cable tray and ladder, 6.19" height, 240" length, 30" width, 69.262lbs, Straight section series 46, Aluminum, 9" rung spacing
Product Type
46A09-30-240 ST SC
extra long description
B-LINE 46A09-30-240 46A09-30-240 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
240.0000 IN X 30.0000 IN X 6.1900 IN
Manufacturer Information
Manufacturers Part Number
46A09-30-240
Brand
Eaton
GTIN
00781011245177
UPC
781011245177
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
69.2619
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,UL Classified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat