FT2X8X10ELG - CBTC 2X8X120" Elg FLX Try STRT SCTN

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT2X8X10ELG
Manufacturer
Eaton
Manufacturer's Part Number
FT2X8X10 ELG
Description
CBTC 2X8X120" Elg FLX Try STRT SCTN
Eaton B-Line Series Flextray 2" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 31.5" Actual Area Inside Tray, 2"Deep Flex Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516301394 / 00662516301394
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FT2X8X10ELG - Small Image
 
FT2X8X10ELG - Large Image
Attachments
 
 
FT2X8X10ELG - Specification Sheet
Other Links
 
 
FT2X8X10ELG - Other
 
FT2X8X10ELG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
2HX8WX10' Elg
extra long description
B-LINE FT2X8X10 ELG 2HX8WX10' ELG
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Description
CBTC 2X8X120" ELG FLX TRY STRT SCTN
Long Description
Eaton B-Line series Flextray 2" deep straight section, Electroplated zinc galvanized, Steel, 31.5" actual area inside tray, 2"deep flex tray
Additional Information
dimensions
118.3120 IN X 8.0000 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FT2X8X10 ELG
GTIN
00662516301394
UPC
662516301394
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
2" deep straight section
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityGeneration - Renewable Energy - SolarCommercial / Institutional Buildings / Structures - Building Automation and MonitoringData Intens
standard
UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat