454SLT - 1-1/2" Malleable Steel LT 45D Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
454SLT
Manufacturer
Bridgeport
Manufacturer's Part Number
454-SLT
Description
1-1/2" Malleable Steel LT 45D Conn
Connector, Liquid Tight, 45 Degree, Size 1-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747024541 / 0781747024541 / 00781747024541
Weight per unit
0.9951 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
454SLT - Small Image
 
454SLT - Large Image
 
454SLT - Video
Attachments
 
 
454SLT - Specification Sheet
Other Links
 
 
454SLT - Other
 
454SLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" MALLEABLE STEEL LT 45D CONN
Product Type
1-1/2" LT Conn 45 Deg
extra long description
BPT 454-SLT 1-1/2" LT CONN 45 DEG
Long Description
Connector, Liquid Tight, 45 Degree, Size 1-1/2 Inch
Additional Information
media
Yes
Connector Type
Liquidtight
angle
45 DEG
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
454-SLT
GTIN
00781747024541
UPC
781747024541
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.9951
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL, CSA
Application
45 Degree connector for use with metallic liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat