AGA3 - 3A 125V 1/4X5/8 Fa Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGA3
Manufacturer
Eaton
Manufacturer's Part Number
AGA-3
Description
3A 125V 1/4X5/8 Fa Glass Fuse
Eaton Aga Series Fast-Acting Fuse, 3A, 125 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712703406 / 00051712703406
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AGA3 - Large Image
 
AGA3 - Large Image
 
AGA3 - Small Image
Attachments
 
 
AGA3 - Specification Sheet
Other Links
 
 
AGA3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 Vac, 32 Vdc
interrupt rating
200 AIC at 125 Vac
amperage rating
3 A
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass endcaps
Dimensions and Weight
Size
1/4 In Diameter X 5/8 In Length
Descriptions
Description
3A 125V 1/4X5/8 FA GLASS FUSE
Product Type
Aga Glass Fuse - 1/4" X 5/8" - 3 Amp
Features
Fast-acting, glass tube 1/4" x 5/8" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGA fast-acting, glass tube ferrule 1/4" x 5/8" fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with a
Long Description
Eaton AGA Series Fast-acting fuse, 3A, 125 Vac, 32 Vdc
Special Features
Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
extra long description
EFSE AGA-3 AGA GLASS FUSE - 1/4" x
Additional Information
dimensions
0.6250 IN X 0.2500 IN X 0.2500 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGA-3
Brand
Eaton
GTIN
00051712703406
UPC
051712703406
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat