N0S15 - 15A 600V One-Time Class K5 Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0S15
Manufacturer
Eaton
Manufacturer's Part Number
NOS-15
Description
15A 600V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Nos, General Purpose, Non-Current-Limiting Fuses, 15 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712310154 / 00051712310154
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
N0S15 - Small Image
 
N0S15 - Large Image
 
N0S15 - Large Image
 
N0S15 - Video
Attachments
 
 
N0S15 - Specification Sheet
Tech Bulletins
 
 
N0S15 - Tech Bulletin
Other Links
 
 
N0S15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
50
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Description
15A 600V ONE-TIME CLASS K5 FUSE
Product Type
Buss One Time Fuse
extra long description
BUSS NOS-15 BUSS ONE TIME FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Bussmann Series Class K5 fuse, NOS, general purpose, non-current-limiting fuses, 15 A, one-time fuse, interrupting rating of 50 kA at 600 Vac
Special Features
Pin-indicating
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NOS-15
Brand
Eaton
GTIN
00051712310154
UPC
051712310154
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat