LD6A90HB1218 - Horizontal Elbow

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90HB1218
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308295
Description
Horizontal Elbow
The Aluminum I-Beam Design Of Itray Is Perfect For Industrial Installations With Large Diameter Cables In Long Span Situations, Minimizing Total Tray Width and Creating A Smooth Transition Between Straight Sections and Fittings. A Structural Offset In The Sidewall Creates Strong, Mid-Span Splices That Need Fewer Supports. Each Splice Snaps In Place and Stays Without Holding, Additionally, Only Four Bolts Are Needed For Each Splice Reducing Hardware Needs By 50%. These Features Allow Itray to Be Installed U
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/EAN/GTIN
800388141667 / 0800388141667 / 00800388141667
Weight per unit
9.516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LD6A90HB1218 - Small Image
 
LD6A90HB1218 - Large Image
 
LD6A90HB1218 - Large Image
 
LD6A90HB1218 - Video
Other Links
 
 
LD6A90HB1218 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
Long Description
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Description
HORIZONTAL ELBOW
Product Type
LD-6A-90HB12-18 Al 6H 90 Horz Elbow 12R
extra long description
CABLO P308295 LD-6A-90HB12-18 AL 6H
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308295
GTIN
00800388141667
UPC
800388141667
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Horizontal Elbows
Packaging
Weight per each
9.516
Carton
1
Uses, Certifications, and Standards
standard
BAA, UL, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat