SL4AP24 - GHT Alarm Contin.or Pulse 24V 40MM

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL4AP24
Manufacturer
Eaton
Manufacturer's Part Number
SL4-AP24
Description
GHT Alarm Contin.or Pulse 24V 40MM
Stack Light, Continuous Light Type; 1.73 Inch Diameter X 2.8 Inch Height Size; Ul 508, Ul (Canada and Us), Csa C22.2, Ce Approval; 24 Volt Ac/DC Operating Voltage; Ul Type 4/4X/13, IP66 Enclosure; Polycarbonate Lens Material; Black Lens Color
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081679083 / 4015081679089 / 04015081679089
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL4AP24 - Small Image
 
SL4AP24 - Large Image
Attachments
 
 
SL4AP24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Color
Black
Lens Material
Polycarbonate
Dimensions and Weight
Size
1.73 Inch Diameter x 2.8 Inch Height
Descriptions
Description
GHT ALARM CONTIN.OR PULSE 24V 40MM
Product Type
Stack Light
extra long description
CONTINUOUS LIGHT TYPE; 2.5 INCH LENGTH X 2.5 INCH WIDTH X 3 INCH HEIGHT SIZE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; POLYCARBONATE LENS MATERIAL; BLACK LENS COLOR; SL4 MODEL
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Long Description
STACK LIGHT, CONTINUOUS LIGHT TYPE; 1.73 INCH DIAMETER X 2.8 INCH HEIGHT SIZE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; POLYCARBONATE LENS MATERIAL; BLACK LENS COLOR
Additional Information
Operating Voltage
24 Volt AC/DC
Manufacturer Information
Manufacturers Part Number
SL4-AP24
Brand
EATON MOELLER DISTRIBUTION & CONTROLS
Model
SL4
GTIN
04015081679089
UPC
015081679083
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Continuous Light
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL 508, UL (Canada and US), CSA C22.2, CE
Enclosure
UL Type 4/4X/13, IP66
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat