SS296120VLE3 - 2 Lamp, 8' Strip, Electronic Ballast, T12

Metalux

  • $69.20 (Each)
  • $69.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS296120VLE3
Manufacturer
Metalux
Manufacturer's Part Number
SS-296-120V-LE3-U
Description
2 Lamp, 8' Strip, Electronic Ballast, T12
Fluorescent Strip Light, Wide Channel; 2F96, Slimline Lamp; 8 FT Nominal Length; Lamp Length 96 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Energy Saving Ballast; Width 4-1/4 Inch; Metalux[R] Brand; SS Model; Lamp Wattage 75 W; Unit Pack
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662400102656
Weight per unit
19.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.20 (Each)
Resources
Images
 
 
SS296120VLE3 - Small Image
 
SS296120VLE3 - Large Image
Attachments
 
 
SS296120VLE3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Type
2F96, SLIMLINE
Ballast Type
ENERGY SAVING
Dimensions and Weight
Width
4-1/4 INCH
Descriptions
Description
2 LAMP, 8' STRIP, ELECTRONIC BALLAST, T12
Long Description
FLUORESCENT STRIP LIGHT, WIDE CHANNEL; 2F96, SLIMLINE LAMP; 8 FT NOMINAL LENGTH; LAMP LENGTH 96 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ENERGY SAVING BALLAST; WIDTH 4-1/4 INCH; METALUX[R] BRAND; SS MODEL; LAMP WATTAGE 75 W; UNIT PACK
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
LAMP WATTAGE 75 W; UNIT PACK
Additional Information
Lamp/Ballast Voltage
120 V
Nominal Length
8 FT
Lamp Length
96 INCH
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SS-296-120V-LE3-U
Model
9200RED
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
WIDE CHANNEL
Availability
Status
Inactive
Packaging
Weight per each
19.3999
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS296120VLE3.
Jump To:

Similar Items

Similar items are close alternatives to SS296120VLE3, though they may not be 100% alike.

*Delisted* 8' 2 Lamp Strip Electronic Ballast, T12
  • Our Part #: SSF296120VEB21U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SSF-296-120V-EB21-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.41) ·
SSF296120VEB21U - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat