R400151A - 18/6C STR BC N/S CMR CL3R Gray

Cables & Cords

  • $0.50 (Per Foot)
  • $0.50 (Per Foot)

  • $504.02 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400151A
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40015-1A
Description
18/6C STR BC N/S CMR CL3R Gray
"Wire, 18/6C STR BC N/S CMR/CL3R Gray" 1000 FT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882012 / 00032886882012
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.50 (Per Foot)
Carton
$504.02 (Per 1,000 Feet)
Resources
Images
 
 
R400151A - Large Image
Attachments
 
 
R400151A - Specification Sheet
Other Links
 
 
R400151A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
6
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
18/6C STR BC N/S CMR CL3R GRAY
Long Description
"WIRE, 18/6C STR BC N/S CMR/CL3R GRAY" 1000 FT
Construction
CABLE
Special Features
CL3R
extra long description
SWC R40015-1A SY 18/6STRCU N/S CMR/
Product Type
Sy 18/6STRCU N/S CMR/CL3R Gy 1000R
Additional Information
outside diameter
0.23
Resistance
6.92
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40015-1A
GTIN
00032886882012
UPC
032886882012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMR
Packaging
Weight
45
Weight per foot
0
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat