BC9 - 3 1/2 NPT Iron C Mogul Bodies

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC9
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
N/A
Description
3 1/2 NPT Iron C Mogul Bodies
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
782274101408
Weight per unit
23.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BC9 - Small Image
 
BC9 - Large Image
 
BC9 - Large Image
 
BC9 - Large Image
 
BC9 - Large Image
Attachments
 
 
BC9 - Specification Sheet
Tech Bulletins
 
 
BC9 - Tech Bulletin
Other Links
 
 
BC9 - Other
 
BC9 - Other
 
BC9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
22-1/8
Hub Size
4 in
Width
5-1/4
Height
7.00
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, C shape, 3-1/2"
Product Type
3 1/2 NPT Iron C Mogul Bodies
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H BC9 3 1/2 NPT IRON C MOGUL BO
Description
3 1/2 NPT IRON C MOGUL BODIES
Additional Information
dimensions
23.7500 IN X 5.2500 IN X 4.8800 IN
Manufacturer Information
Brand
Crouse-Hinds
Taxonomies, Classifications, and Categories
Type
Mogul conduit body
Packaging
Weight per each
23.8
Carton
1
Package
9999
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat