BJ34 - Cond Exp JNT GRNDG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BJ34
Manufacturer
Eaton
Manufacturer's Part Number
BJ34
Description
Cond Exp JNT GRNDG
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG34, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
782274991870 / 00782274991870
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BJ34 - Small Image
 
BJ34 - Large Image
Attachments
 
 
BJ34 - Specification Sheet
Brochures
 
 
BJ34 - Brochure
Tech Bulletins
 
 
BJ34 - Tech Bulletin
Other Links
 
 
BJ34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
20 in
Descriptions
extra long description
CRS-H BJ34 1 BONDING JUMPER FOR XJG
Long Description
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4" maximum conduit movement, Used with XJG34, 1" trade size
Special Features
Used With XJG28 Conduit Expansion Joint
Description
COND EXP JNT GRNDG
Product Type
1 Bonding Jumper For XJG
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Additional Information
dimensions
20.0000 IN X 0.1900 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BJ34
GTIN
00782274991870
UPC
782274991870
Taxonomies, Classifications, and Categories
Type
Bonding Jumper
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat