E10168366 - #2/0-4-0 GRN DBL Set Screw ML Plug

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10168366
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8366
Description
#2/0-4-0 GRN DBL Set Screw ML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131713 / 00662275131713
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E10168366 - Small Image
 
E10168366 - Large Image
 
E10168366 - Large Image
 
E10168366 - Large Image
Attachments
 
 
E10168366 - Specification Sheet
Brochures
 
 
E10168366 - Brochure
Other Links
 
 
E10168366 - Other
 
E10168366 - Other
 
E10168366 - Other
 
E10168366 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
Product Type
E1016 M P NV DSS 2/0 to 4/0 GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Description
#2/0-4-0 GRN DBL SET SCREW ML PLUG
extra long description
CRS-H E1016-8366 E1016 M P NV DSS 2
Additional Information
dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
E1016-8366
Brand
Eaton
GTIN
00662275131713
UPC
662275131713
Taxonomies, Classifications, and Categories
Type
PLUG
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat