D20S - 3/4'' 3 Piece Knockout Seal

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20S
Manufacturer
LH Dottie
Manufacturer's Part Number
D20S
Description
3/4'' 3 Piece Knockout Seal
Three Piece Knockout Seal, 3/4 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002102427 / 00781002102427
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D20S - Small Image
 
D20S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4'' 3 PIECE KNOCKOUT SEAL
Product Type
3/4" K.O. Seals ( 3 Piece )
extra long description
DOTTIE D20S 3/4" K.O. Seals ( 3 Pie
Long Description
Three Piece Knockout Seal, 3/4 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Special Features
Features: Assembled, Includes Screw and Threaded Strap
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D20S
GTIN
00781002102427
UPC
781002102427
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Three Piece Knockout Seal
Packaging
Weight per each
0.037
Carton
50
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat