569030 - Single Pole Distribution Block Udj-160a

ERF

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
569030
Manufacturer's Part Number
569030
Description
Single Pole Distribution Block Udj-160a
Single Pole Dist. Block, 200 A Ul/Csa, Cable Line, 7 Cables Load, Copper
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
782856594192
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
569030 - Small Image
 
569030 - Large Image
 
569030 - Video
Brochures
 
 
569030 - Brochure
Other Links
 
 
569030 - Other
 
569030 - Other
 
569030 - Other
 
569030 - Other
 
569030 - Other
 
569030 - Other
 
569030 - Other
 
569030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
1,000 VAC/DC; 600 V
amperage rating
160 A; 200 A
Material
Copper
insulation
None
Number of Conductors
Cable; 7 Cables
Material, Color, and Finish
Color
Blue/White
Finish
Tin Plated
Dimensions and Weight
Size
1.82x3.04x1.16
Width
29-29
Depth
46-46
Height
77-77
Descriptions
Product Type
Single Pole Distribution Block Udj-160a
extra long description
NVENT EFS 569030 Single Pole Distri
Description
SINGLE POLE DISTRIBUTION BLOCK UDJ-160A
Long Description
SINGLE POLE DIST. BLOCK, 200 A UL/CSA, CABLE LINE, 7 CABLES LOAD, COPPER
Additional Information
media
Yes
Manufacturer Information
Brand
NVENT ERIFLEX
Manufacturers Part Number
569030
sub brand
ERIFLEX
Taxonomies, Classifications, and Categories
Type
Distribution Blocks
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
185 Deg F
environmental conditions
86 To 167 Deg F
Application
Power Connections
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat