FDB3100 - Type FDB 3 Pole 100A Trip 600V Class Load Terms On

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDB3100
Manufacturer
Eaton
Manufacturer's Part Number
FDB3100
Description
Type FDB 3 Pole 100A Trip 600V Class Load Terms On
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FDB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 600 Vac, 250 VDC, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679306017 / 00786679306017
Weight per unit
4.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDB3100 - Small Image
 
FDB3100 - Large Image
 
FDB3100 - Large Image
 
FDB3100 - Large Image
 
FDB3100 - Video
Attachments
 
 
FDB3100 - Specification Sheet
Brochures
 
 
FDB3100 - Brochure
Other Links
 
 
FDB3100 - Other
 
FDB3100 - Other
 
FDB3100 - Other
 
FDB3100 - Other
 
FDB3100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
extra long description
ETN FDB3100 FDB 100A 3P TM Trip
Product Type
FDB 100A 3P TM Trip
Description
TYPE FDB 3 POLE 100A TRIP 600V CLASS LOAD TERMS ON
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDB3100
GTIN
00786679306017
UPC
786679306017
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat