JD3250F - Type JD 3P Industrial Cir BKR Frame

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JD3250F
Manufacturer
Eaton
Manufacturer's Part Number
JD3250F
Description
Type JD 3P Industrial Cir BKR Frame
Eaton Series C Molded Case Circuit Breaker Frame, J-Frame Molded Case Circuit Breaker Frame, 250 A, Three-Pole, Non-Interchangeable Thermal Magnetic Trip, JD Breaker
Slang Terms

Suggest a New Term
Categories
CB Frames Only - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679516379 / 00786679516379
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JD3250F - Small Image
 
JD3250F - Large Image
 
JD3250F - Large Image
 
JD3250F - Large Image
 
JD3250F - Video
Attachments
 
 
JD3250F - Specification Sheet
Brochures
 
 
JD3250F - Brochure
Other Links
 
 
JD3250F - Other
 
JD3250F - Other
 
JD3250F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
250 A
Descriptions
Product Type
Type JD 3P Industrial Cir BKR Frame
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN JD3250F TYPE JD 3P INDUSTRIAL C
Description
TYPE JD 3P INDUSTRIAL CIR BKR FRAME
Long Description
Eaton Series C molded case circuit breaker frame, J-frame molded case circuit breaker frame, 250 A, Three-pole, Non-interchangeable thermal magnetic trip, JD breaker
Additional Information
media
Yes
dimensions
4.0600 IN X 4.1300 IN X 4.1300 IN
frame
J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JD3250F
GTIN
00786679516379
UPC
786679516379
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat